Motion
AL110 7/8 3/16X3/32KW

LOVEJOY INC
AL110 7/8 3/16X3/32KW

68514417979 Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 0.875 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774313
MFR #AL110 7/8 3/16X3/32KW
Your Price$106.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL110 7/8 3/16X3/32KW

68514417979 Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 0.875 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774313
MFR #AL110 7/8 3/16X3/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$106.95/each(List $149.73)

Overview

Mfr description
AL110-HUB-7/8-3/16X3/32KW

Specifications

  • Coupling Size Code
    AL110
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    0.8750 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    3.3100 in
  • Length Through Bore
    1.6900 in
  • Coupling Overall Length
    4.2500 in
  • Hub End Diameter
    3.31 in
  • Torque Capacity
    2268 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144179791
  • Weight
    1.15 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text