Motion
GRADE AVV
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #00774423
MFR #GRADE AVV
Price$317.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #00774423
MFR #GRADE AVV

Mfr description
214166 08641 250ML GRADE AVV SEALANT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$317.31/each

Specifications

Dimensions

  • Package Size
    250 ml

Details

  • Additional Details
    VOC: Low VOC formula | Compliance: CARB compliant
  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Base Material
    Polyurethane
  • Breakaway Torque Strength
    240 in
  • Color
    Red
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    100 to 250 in
  • Product Form
    Liquid
  • Product Types
    Extreme Glue
  • Threadlocker Color
    White
  • Threadlocker Container
    Cartridge
  • Threadlocking Strength
    High
  • UPC_NO
    079340086418
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)