Motion
GRADE AV
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
MI ITEM #00774498
MFR #GRADE AV
List Price$569.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
MI ITEM #00774498
MFR #GRADE AV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$569.34/each for your price

Overview

Mfr description
228208 08741 250ML GRADE AV SEALANT

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Material Comp
    Metal
  • Threadlocking Strength
    High
  • Application
    Threadlocking
  • Color
    Red
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    60 in
  • Prevailing Torque Strength
    100 to 250 in
  • Package Type
    Bottle
  • Package Size
    250 ml
  • Product Form
    Liquid
  • UPC_NO
    079340087415

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text