Motion
AL110 1 5/16 5/16X5/32KW

LOVEJOY INC
AL110 1 5/16 5/16X5/32KW

68514417985 Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 1.3125 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774512
MFR #AL110 1 5/16 5/16X5/32KW
List Price$149.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL110 1 5/16 5/16X5/32KW

68514417985 Jaw Coupling Hub - Cplg Size: AL110, Straight Jaw, 1.3125 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774512
MFR #AL110 1 5/16 5/16X5/32KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$149.73/each for your price

Overview

Mfr description
AL110-HUB-1-5/16-5/16X5/32KW

Specifications

  • Coupling Size Code
    AL110
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.3125 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    3.3100 in
  • Length Through Bore
    1.6900 in
  • Coupling Overall Length
    4.2500 in
  • Hub End Diameter
    3.31 in
  • Torque Capacity
    2268 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144179852
  • Weight
    1.15 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text