Motion
FSP-5-A
Planetary Ratio Multiplier - 5:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, Solid Shaft Output, 0.6250 in Output Size, 56C Output Frame Size, 0.75 hp @ 1750 rpm Max HP, 350 rpm Output
Mi Item #00774548
MFR #FSP-5-A
Price$1,406.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Planetary Ratio Multiplier - 5:1 Ratio, C-Face Quill Input, 0.6250 in Input Size, 56C Input Frame Size, Solid Shaft Output, 0.6250 in Output Size, 56C Output Frame Size, 0.75 hp @ 1750 rpm Max HP, 350 rpm Output
Mi Item #00774548
MFR #FSP-5-A

Mfr description
FSP-5-A MOTOR MULTIPLIER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,406.30/each

Specifications

Dimensions

  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Frame Size
    56C
  • Output Size
    0.6250 in
  • Ratio
    5:1
  • Weight
    7.27 lbs

Details

  • Housing Material
    Aluminum
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 14-222
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    60634
  • Manufacturer Upc Number
    781711606346
  • Max Input Horsepower
    0.75 hp @ 1750 rpm
  • Output RPM
    350 rpm
  • Output Torque
    124 in-lbs @ 1750 rpm
  • Output Type
    Solid Shaft
  • Product Types
    Ratio Multiplier
  • Series
    FSP
  • UPC_NO
    781711606346
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)