Motion
08941
Threadlocker - High, Green, Anaerobic, 250 ml, Bottle
MI ITEM #00774650
MFR #08941
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Green, Anaerobic, 250 ml, Bottle
MI ITEM #00774650
MFR #08941

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
372268 08941 250ML GRADE AA WELD SEALANT

Specifications

  • Aerobic Or Anaerobic
    Anaerobic
  • Threadlocking Strength
    High
  • Application
    Threadlocking
  • Color
    Green
  • Cure Time
    24 hr
  • Breakaway Torque Strength
    55 in
  • Prevailing Torque Strength
    150 to 375 in
  • Package Type
    Bottle
  • Package Size
    250 ml

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text