Motion
AL150 5/8 NKW

LOVEJOY INC
AL150 5/8 NKW

68514418035 Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 48 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774697
MFR #AL150 5/8 NKW
Your Price$169.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 5/8 NKW

68514418035 Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 48 mm Bore, Finished w/ Keyway, Aluminum
MI ITEM #00774697
MFR #AL150 5/8 NKW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$169.32/each(List $194.73)

Overview

Mfr description
AL150-HUB-5/8-NKW

Specifications

  • Coupling Size Code
    AL150
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    48 mm
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Coupling Overall Length
    4.5000 in
  • Hub End Diameter
    3.19 in
  • Torque Capacity
    1450 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144180353
  • Weight
    1.58 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text