Motion
592
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #00774727
MFR #592
Price$89.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pipe Thread Sealant - 250 ml, Tube, White Color
MI ITEM #00774727
MFR #592

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$89.55/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Specific Gravity
    1.21 @ 25 °C
  • Weight
    0.73 lbs

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Thread sealing
  • Application Temperature Range
    72 °F
  • Chemical Base
    Dimethacrylate Ester
  • Chemical Type
    Dimethacrylate Ester
  • Color
    White
  • Cure Time
    24 hr
  • Fixture Time
    24 hr.
  • Flash Point
    199.94 °F
  • Gas Pressure Range
    10,000 psi
  • Operating Temperature Range
    -65 to +400 °F
  • Package Type
    Tube
  • Product Form
    Paste
  • Series
    592 PST
  • Strength
    Medium
  • UPC_NO
    079340592414
  • Viscosity
    350,000 cP

Overview

Mfr description
88568 59241 250ML PST THDSLT 592 250ML
  • Locks and seals threaded fittings
  • Resists leakage, vibration loosening, moisture, hydraulic fluids and diesel fuels
  • Lubricates threads for easy assembly and disassembly
  • Will not shred or tear like most tapes
  • Parts may be repositioned up to 24 hours after application
  • Color: Opaque white

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought