Motion
277
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #00774938
MFR #277
Price$179.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - High, Red, Anaerobic, 250 ml, Bottle
Mi Item #00774938
MFR #277

Mfr description
88449 27741 277 THREADLOCKER 250 ML BO
  • Locks and seals fasteners up to 1-1/2 in (36 mm)
  • Protects threads from rust and corrosion
  • Removable with heat and hand tools
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$179.68/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Shear Strength
    1300 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Threadlocking
  • Breakaway Torque Strength
    280 in
  • Color
    Red
  • Cure Time
    24 hr
  • Fixture Time
    60 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    280 in
  • Product Form
    Liquid
  • Removable With
    Heat and Hand Tools
  • Threadlocker Classification
    Threadlocker
  • Threadlocker Color
    Red
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Permanent
  • Threadlocking Strength
    High
  • UPC_NO
    079340277410
  • Viscosity
    7000 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)