Motion
290
Threadlocker - Penetrating, Green, Anaerobic, 250 ml, Bottle
Mi Item #00774999
MFR #290
Price$205.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Penetrating, Green, Anaerobic, 250 ml, Bottle
Mi Item #00774999
MFR #290

Mfr description
135393 29041 290 THREADLOCKER 250 ML BO
  • Medium-strength threadlocker for pre-assembled bolts up to 1/2 in (12 mm)
  • Penetrates assembled, torqued threads by capillary action
  • Secures set screws and other assemblies after settings are completed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$205.04/each

Specifications

Dimensions

  • Package Size
    250 ml
  • Shear Strength
    780 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Electrical Connections, Instrumentation Screws, Set Screws
  • Breakaway Torque Strength
    90 in
  • Color
    Green
  • Cure Time
    24 hr
  • Fixture Time
    20 min.
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    260 in
  • Product Form
    Liquid
  • Removable With
    Hand Tools
  • Threadlocker Classification
    Wicking Grade Threadlocker
  • Threadlocker Color
    Green
  • Threadlocker Container
    Bottle
  • Threadlocker Disassembly
    Removable
  • Threadlocking Strength
    Penetrating
  • UPC_NO
    079340290419
  • Viscosity
    25 to 55 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)