Alemite Tools & Equipment 5908-2
Alemite Tools & Equipment
5908-2
Air Line Lubricator, 250psi, Connection Size: 1/2 NPTF (Female)", Max/Min Oper. Temp.: +150°F
MI ITEM #00775010
MFR #5908-2
Quote Required
This product requires a Quote Request
Air Line Lubricator, 250psi, Connection Size: 1/2 NPTF (Female)", Max/Min Oper. Temp.: +150°F
MI ITEM #00775010
MFR #5908-2
Alemite Tools & Equipment 5908-2
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Air Line Lubricator, 250psi, Connection Size: 1/2 NPTF (Female)", Max/Min Oper. Temp.: +150°F
MI ITEM #00775010
MFR #5908-2

Availability:
Factory Order
This product requires a Quote Request
This product requires a Quote Request
Shipping
Shipping time may vary. Motion rep will advise.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
5908-2 LUBRICATOR (20508)

Specifications

Bowl Capacity
8 oz
Bowl Material
Metal
Connection Size
1/2 NPTF (Female) in
Maximum Air Supply Pressure
250 psi, 250 psi
Maximum Operating Temperature
+150 °F, +150 °F
Weight
3.20 lbs
Product Type
Air Line Lubricators

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data