Motion
290
Threadlocker - Penetrating, Green, Anaerobic, 1 L, Bottle
Mi Item #00775017
MFR #290
Price$563.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Threadlocker - Penetrating, Green, Anaerobic, 1 L, Bottle
Mi Item #00775017
MFR #290

Mfr description
209745 29043 290 THREADLOCKER 1 LT BO
  • Medium-strength threadlocker for pre-assembled bolts up to 1/2 in (12 mm)
  • Penetrates assembled, torqued threads by capillary action
  • Secures set screws and other assemblies after settings are completed
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$563.34/each

Specifications

Dimensions

  • Package Size
    1 L
  • Shear Strength
    780 psi

Details

  • Aerobic Or Anaerobic
    Anaerobic
  • Application
    Electrical Connections, Instrumentation Screws, Set Screws
  • Breakaway Torque Strength
    90 in
  • Color
    Green
  • Cure Time
    24 hr
  • Material Comp
    Metal
  • Package Type
    Bottle
  • Prevailing Torque Strength
    260 in
  • Product Form
    Liquid
  • Threadlocking Strength
    Penetrating
  • UPC_NO
    079340290433
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)