Motion
AL150 1 3/4 3/8X3/16KW

LOVEJOY INC
AL150 1 3/4 3/8X3/16KW

68514418051 Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 1.750 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00775153
MFR #AL150 1 3/4 3/8X3/16KW
Your Price$173.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 1 3/4 3/8X3/16KW

68514418051 Jaw Coupling Hub - Cplg Size: AL150, Straight Jaw, 1.750 in Bore, Finished w/ Keyway, Aluminum
MI ITEM #00775153
MFR #AL150 1 3/4 3/8X3/16KW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$173.27/each(List $194.73)

Overview

Mfr description
AL150-HUB-1-3/4-3/8X3/16KW

Specifications

  • Coupling Size Code
    AL150
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.7500 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Coupling Overall Length
    4.5000 in
  • Hub End Diameter
    3.19 in
  • Torque Capacity
    1450 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Product Page
  • Instructional Video
  • Manufacturer Catalog
  • UPC_NO
    685144180513
  • Weight
    1.36 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text