Motion
AL150 HUB 1-3/16 KW & SS

LOVEJOY INC
AL150 HUB 1-3/16 KW & SS

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 1.8125 in Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #00775175
MFR #AL150 HUB 1-3/16 KW & SS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
AL150 HUB 1-3/16 KW & SS

Jaw Coupling Hub - Cplg Size: 150, Straight Jaw, 1.8125 in Bore, Finished w/ Keyway & SS, Aluminum Material
MI ITEM #00775175
MFR #AL150 HUB 1-3/16 KW & SS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AL-150 X 1-13/16 STD 1/2 X 1/4 KW HUB

Specifications

  • Coupling Size Code
    150
  • Bore Type
    Finished w/ Keyway & SS
  • Bore Diameter
    1.8125 in
  • Jaw Type
    Straight
  • Hub Material
    Aluminum
  • Outside Diameter
    4.2500 in
  • Length Through Bore
    1.7500 in
  • Hub End Diameter
    3.1900 in
  • Max Rpm
    5000 rpm
  • Screw Clamp Type
    Set Screw
  • Series
    AL
  • Manufacturer Upc Number
    685144180521
  • UPC_NO
    685144180520
  • Weight
    1.36 lbs
  • Product Type
    Jaw Coupling Hubs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text