Motion
9HB1-LR20

BROWNING
9HB1-LR20

1251529 Speed Reducer - Spiral Gear Type, 9 Reducer Size, 2:1 Ratio, Right & Left Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in
Mi Item #00775230
MFR #9HB1-LR20
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
9HB1-LR20

1251529 Speed Reducer - Spiral Gear Type, 9 Reducer Size, 2:1 Ratio, Right & Left Output Direction, 1.0000 in, Solid Shaft Input, 1.0000 in
Mi Item #00775230
MFR #9HB1-LR20

Mfr description
9HB1-LR20 C.I. BEVEL GEAR BOX
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Width
    4.1250 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    9
  • Output Size
    1.0000 in
  • Ratio
    2:1
  • Weight
    26.78 lbs

Details

  • Bevel Gear Type
    Spiral
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    662289260331
  • Mounting Type
    Horizontal
  • Output Direction
    Right & Left
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)