Motion
5612-2
Mi Item #00775267
MFR #5612-2
Price$548.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #00775267
MFR #5612-2

Mfr description
5612-2 MOISTURE SEPARATOR 3/4"
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$548.39/each

Specifications

Dimensions

  • Gage Port Size
    3/4 NPTF (Female) in
  • Weight
    5.60 lbs

Details

  • Bowl Material
    Metal
  • Drain Method
    Automatic
  • Max Operating Temperature
    +150 °F
  • Maximum Operating Pressure
    250 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)