Motion
5616-2
MI ITEM #00775281
MFR #5616-2
Your Price$543.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00775281
MFR #5616-2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$543.63/each(List $750.22)

Overview

Mfr description
5616-2 MOISTURE SEPARATOR 1"

Specifications

  • Maximum Operating Pressure
    250 psi
  • Max Operating Temperature
    +150 °F
  • Bowl Material
    Metal
  • Drain Method
    Automatic
  • Gage Port Size
    1 NPTF (Female) in
  • Weight
    6.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text