Motion
7608-B
Standard Air Regulator - 1/2 in Inlet Port, NPTF Inlet Thread, Straight, 1/2 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
MI ITEM #00775339
MFR #7608-B
Your Price$321.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1/2 in Inlet Port, NPTF Inlet Thread, Straight, 1/2 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
MI ITEM #00775339
MFR #7608-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$321.93/each(List $444.26)

Overview

Mfr description
7608-B 1/2" AIR REGULATOR W/ GA UGE

Specifications

  • Set Pressure Range
    0 to 125 psi
  • Maximum Operating Pressure
    300 psi
  • Inlet Port Size
    1/2 in
  • Inlet Port Type
    Straight
  • Pressure Gauge Included
    With Pressure Gauge
  • Outlet Port Size
    1/2 in
  • Outlet Port Type
    Straight
  • Product Type
    Standard Air Regulators
  • Outlet Port Thread Type
    NPTF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text