Motion
7612-B
Standard Air Regulator - 3/4 in Inlet Port, NPTF Inlet Thread, Straight, 3/4 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
Mi Item #00775355
MFR #7612-B
Price$1,124.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 3/4 in Inlet Port, NPTF Inlet Thread, Straight, 3/4 in Outlet Port, NPTF Outlet Thread, Straight, 0 to 125 psi
Mi Item #00775355
MFR #7612-B

Mfr description
7612-B 3/4" AIR REGULATOR W/ GA UGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,124.25/each

Specifications

Dimensions

  • Connection Size
    0.7500 in
  • Inlet Port Size
    3/4 in
  • Outlet Port Size
    3/4 in
  • Weight
    6.3 lbs

Details

  • Backflow Function
    Relieving
  • Fluid Comp
    Compressed Air
  • Included Options
    Pressure Gauge, Strainer
  • Inlet Port Gender
    Female
  • Inlet Port Type
    Straight
  • Maximum Operating Pressure
    250 psi
  • Outlet Port Gender
    Female
  • Outlet Port Thread Type
    NPTF
  • Outlet Port Type
    Straight
  • Pressure Display Unit
    bar
  • Pressure Gauge Included
    With Pressure Gauge
  • Relief Function
    Relieving
  • Set Pressure Range
    0 to 125 psi
  • Thread Standard
    NPTF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)