Motion
7616-B
Standard Air Regulator - 1 in Inlet Port, 1 in Outlet Port, 0 to 125 psi
Mi Item #00775375
MFR #7616-B
Price$814.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Air Regulator - 1 in Inlet Port, 1 in Outlet Port, 0 to 125 psi
Mi Item #00775375
MFR #7616-B

Mfr description
7616-B 1" AIR REGULATOR W/ GAUG E
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$814.67/each

Specifications

Dimensions

  • Inlet Port Size
    1 in
  • Outlet Port Size
    1 in

Details

  • Maximum Operating Pressure
    250 psi
  • Pressure Gauge Included
    With Pressure Gauge
  • Product Type
    Standard Air Regulators
  • Set Pressure Range
    0 to 125 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)