Specifications
Details
- Additional DetailsLOC assembly tooling
- Country of OriginUS
- Description7482-2502 COMPRESSION SPRING
- For Use WithLock-On
- Harmonization Code8466.94.8585
- Product TypesCompression Spring
Overview
Mfr description
7482-2502 COMPRESSION SPRING