Motion
18HB1-LR15

BROWNING
18HB1-LR15

1251941 Right Angle Bevel Gear Reducer - Spiral Gear Type, 18 Reducer Size, 1:1.5 Ratio, Right & Left Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
MI ITEM #00775557
MFR #18HB1-LR15
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
18HB1-LR15

1251941 Right Angle Bevel Gear Reducer - Spiral Gear Type, 18 Reducer Size, 1:1.5 Ratio, Right & Left Output Direction, 1.5000 in, Solid Shaft Input, 1.5000 in, Solid Shaft Output
MI ITEM #00775557
MFR #18HB1-LR15

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
18HB1-LR15 C.I. BEVEL GEAR BOX
  • Rugged cast iron housings, line bored for precise gear and bearing alignment
  • Commercially available tapered roller and ball bearings provide large overhung load capacity
  • Carburized alloy steel gears manufactured to AGMA standards for long life and quiet operation
  • Double lip contact oil seals ride on hardened plunge ground shafts for leak free operation

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    18
  • Ratio
    1:1.5
  • Output Direction
    Right & Left
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.5000 in
  • Housing Material
    Cast Iron
  • Standards Met
    AGMA
  • Manufacturer Catalog Number
    1251941
  • Manufacturer Catalog
  • Manufacturer Upc Number
    662289260799
  • Weight
    125.00 lbs
  • Mounting Type
    Horizontal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text