Motion
MOLYKOTE 3 OZ

GATES RUBBER CO
MOLYKOTE 3 OZ

Molykote Thread Paste - Die Lubricant, Type: Hydraulic Power Crimper
Mi Item #00775592
MFR #MOLYKOTE 3 OZ
Price$95.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
MOLYKOTE 3 OZ

Molykote Thread Paste - Die Lubricant, Type: Hydraulic Power Crimper
Mi Item #00775592
MFR #MOLYKOTE 3 OZ

Mfr description
78755 MOLYKOTE 3 OZ 74823011
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$95.33/each

Specifications

Dimensions

  • Weight
    0.25 lbs

Details

  • Accessory Type
    Lubricant
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Crimper Type
    Hydraulic Power Crimper
  • Manufacturer Catalog Number
    7482-3011
  • Manufacturer Compatibility
    This product can only be used with other Gates products.
  • Manufacturer Upc Number
    072053223279
  • ManufacturerName (description attribute)
    Gates
  • Part Type
    Die Lubricant
  • Series
    PC 707
  • UPC_NO
    072053223279
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)