Motion
SHOP AIR PUMP

GATES RUBBER CO
SHOP AIR PUMP

Air-driven Hydraulic Pump - 10000 psi Max
Mi Item #00775872
MFR #SHOP AIR PUMP
Price$1,065.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
SHOP AIR PUMP

Air-driven Hydraulic Pump - 10000 psi Max
Mi Item #00775872
MFR #SHOP AIR PUMP

Mfr description
7481-0002 AIR PUMP FOR 600 601
  • Works off standard shop air (90 psi)
  • Economical, convenient and versatile for use wherever 90 psi compressed air is available
  • Pressure Rating: 10,000 psi
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,065.19/each

Specifications

Dimensions

  • Weight
    87 lbs

Details

  • For Use With
    GC16XD, MC4-20
  • Max Pressure
    10000 psi
  • Pump Type
    Shop Air Pump
  • Series / Type
    MobileCrimp 4-20 Pumps
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)