Motion
R146 BM1

BOSTON GEAR
R146 BM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 146 Reducer Size, 1:1 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
Mi Item #00775917
MFR #R146 BM1
Price$4,696.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
R146 BM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 146 Reducer Size, 1:1 Ratio, Right Output Direction, 1.0000 in Input Dia., Solid Shaft Input, 1.0000 in Output Dia., Solid Shaft Output
Mi Item #00775917
MFR #R146 BM1

Mfr description
R146 BM1 SPEED REDUCERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,696.05/each

Specifications

Dimensions

  • Housing Dimensions
    10.56 x 7.78 x 6-3/4 in
  • Housing Height
    6.7500 in
  • Housing Length
    10.5600 in
  • Housing Width
    7.3800 in
  • Input Size
    1.0000 in
  • Manufacturer Reducer Size
    146
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    1145 in-lbs @ 100 rpm
  • Output Size
    1.0000 in
  • Ratio
    1:1
  • Weight
    51.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711403600
  • Max Input Horsepower
    25.100 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711403600
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)