Alemite Tools & Equipment 1644-B
Alemite Tools & Equipment
1644-B
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/8", Fitting Thread Type: PTF
MI ITEM #00775936
MFR #1644-B
List Price
$0.73
/each
List Price
$0.73
/each
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/8", Fitting Thread Type: PTF
MI ITEM #00775936
MFR #1644-B
Alemite Tools & Equipment 1644-B
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Thread-Forming Grease Fitting, Head Angle: Straight, Fitting Thread Size: 1/8", Fitting Thread Type: PTF
MI ITEM #00775936
MFR #1644-B

Availability:
In stock
List Price
$0.73
/each
List Price
$0.73
/each
Shipping
Shipping

Overview

Mfr Description
1644-B HYD FITTING STR 9/16 X 1/8" PTF
  • Dirt-excluding ball check
  • Maximum pressure: 8,000 psi
  • Exceeds 48-hour salt-spray test
  • #1958 has specialty cap providing a second seal for dust-proof applications

Specifications

Finish
Zinc
Fitting Thread Size
1/8 in, 1/8 in
Fitting Thread Type
PTF, PTF
Head Angle
Straight, Straight
Hex Size
7/16 in
Material
Steel, Steel
Overall Height
9/16 in
Shank Length
15/64 in
Weight
24.80 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data