Motion
PC707 DIE SET 720

GATES RUBBER CO
PC707 DIE SET 720

Power Crimp® 707 Series 720 Die Set - Die Set, Type: Electric Power Crimper
Mi Item #00775968
MFR #PC707 DIE SET 720
Price$473.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
PC707 DIE SET 720

Power Crimp® 707 Series 720 Die Set - Die Set, Type: Electric Power Crimper
Mi Item #00775968
MFR #PC707 DIE SET 720

Mfr description
7482-0920 720 DIE SET PC707
  • Items sold separately
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$473.27/each

Specifications

Dimensions

  • Weight
    8.50 lbs

Details

  • Accessory Type
    Die Set
  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Country of Origin
    US
  • Crimper Type
    Electric Power Crimper
  • Description
    7482-0920 720 DIE SET PC707
  • For Use With
    GC20, PC 707, SC32
  • Harmonization Code
    8466.94.8585
  • Manufacturer Product Page
  • Part Type
    Die Set
  • Product Types
    Die Set
  • Series
    700 Series
  • UPC_NO
    072053415841
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)