Motion
01BC407EX
Split Roller Bearing Cartridge - 01 Series, 4-7/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #00776007
MFR #01BC407EX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Roller Bearing Cartridge - 01 Series, 4-7/16 in Bore, 9.1252 in OD, 5.5906 in Cartridge Width, Expansion Bearing (Floating)
MI ITEM #00776007
MFR #01BC407EX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01BC407EX CARTRIDGE

Specifications

  • Split Bearing Type
    Split Roller Bearing Cartridge Assembly
  • Bore Diameter
  • Expansion Type
    Expansion
  • Inner Ring Width
  • Operating Temperature Range
    -70 to +100 °C
  • Radial Dynamic Load Capacity
    306 kN
  • Radial Static Load Capacity
    407 kN
  • Max Rpm
    1970 rpm
  • Outer Ring Width
    46.9 mm
  • Series
    01
  • Replacement Split Bearing Only
    01B407EX
  • Replacement Complete Pillow Block
    01BCP407EX
  • Bearing Cage Material
    Aluminum
  • Weight
    43.87 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text