Motion
6796
Oil Pump - Hand Pump, Lubricants, Solvents, Thinners, Automotive Additives, Chemicals, Non-corrosive Liquids, 12 oz/stroke Flow Rate, 55 gal Compatible Container Size
Mi Item #00776043
MFR #6796
Price$176.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil Pump - Hand Pump, Lubricants, Solvents, Thinners, Automotive Additives, Chemicals, Non-corrosive Liquids, 12 oz/stroke Flow Rate, 55 gal Compatible Container Size
Mi Item #00776043
MFR #6796

Mfr description
6796 BARREL PUMP, TELESCOPING
  • Telescoping suction tube fits all containers up to 55-gallon drum
  • Floating check valve allows liquids to drain back from pump when not in use
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$176.53/each

Specifications

Dimensions

  • Compatible Container Size
    55 gal (US)
  • Weight
    5.00 lbs

Details

  • Compatible Fluids
    Automotive Additives, Chemicals, Lubricants, Non-Corrosive Fluids, Solvents, Thinner
  • Container Type
    Drum
  • Features & Benefits
    • Telescoping suction tube fits all containers up to 55-gallon drum • Floating check valve allows liquids to drain back from pump when not in use
  • Flow Rate
    12 oz/stroke
  • Lubrication Type
    Automotive Additives, Chemicals, Lubricants, Non-corrosive Liquids, Solvents, Thinners
  • Pump Type
    Hand Pump
  • UPC_NO
    098468115268

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)