Motion
R258 BM1

BOSTON GEAR
R258 BM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 258 Reducer Size, 2:1/1:2 Ratio, Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.0050 in Output Dia., Solid Shaft Output
MI ITEM #00776070
MFR #R258 BM1
Your Price$7,332.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
R258 BM1

Spiral Bevel Gear Reducer - Spiral Gear Type, 258 Reducer Size, 2:1/1:2 Ratio, Right Output Direction, 1.5000 in Input Dia., Solid Shaft Input, 1.0050 in Output Dia., Solid Shaft Output
MI ITEM #00776070
MFR #R258 BM1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,332.81/each(List $8,799.37)

Overview

Mfr description
R258 BM1 SPEED REDUCERS

Specifications

  • Bevel Gear Type
    Spiral
  • Manufacturer Reducer Size
    258
  • Ratio
    2:1/1:2
  • Output Direction
    Right
  • Input Type
    Solid Shaft
  • Input Size
    1.5000 in
  • Output Type
    Solid Shaft
  • Output Size
    1.0050 in
  • Max Input Horsepower
    22.600 hp @ 1750 rpm
  • Maximum Output RPM
    875.000 @ 1750 rpm input
  • Maximum Output Torque
    1870 in-lbs @ 100 rpm
  • Housing Dimensions
    13.03 x 9.96 x 8.56 in
  • Housing Height
    8.5600 in
  • Housing Width
    9.0000 in
  • Housing Length
    13.0300 in
  • Manufacturer Upc Number
    781711429068
  • UPC_NO
    781711429068
  • Weight
    108.00 lbs
  • Mounting Type
    Horizontal Base

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text