Motion
EA 445
Adhesive - 0.12 fl oz Package, 12 hr Cure Time, Gray color
MI ITEM #00776078
MFR #EA 445
Price$76.95/pk
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Adhesive - 0.12 fl oz Package, 12 hr Cure Time, Gray color
MI ITEM #00776078
MFR #EA 445

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$76.95/pk

Specifications

Dimensions

  • Package Size
    0.12 fl oz (US)
  • Shear Strength
    2000 psi

Details

  • Color
    Gray
  • Cure Time
    12 hr
  • Flammability
    Flammable
  • Operating Temperature Range
    Maximum of +180 °F
  • Package Type
    Can
  • UPC_NO
    079340214255

Overview

Mfr description
209717 21425 FAST CURE MIX CUP 4GRAM

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought