Motion
RA631
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 631 Reducer Size, 1:1 Ratio, Right Output Direction, 0.3750 in Input Dia., Solid Shaft Input, 0.3750 in Output Dia., Solid Shaft Output
Mi Item #00776129
MFR #RA631
Price$1,116.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 631 Reducer Size, 1:1 Ratio, Right Output Direction, 0.3750 in Input Dia., Solid Shaft Input, 0.3750 in Output Dia., Solid Shaft Output
Mi Item #00776129
MFR #RA631

Mfr description
RA631 SPEED REDUCER (OLD #R631)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,116.03/each

Specifications

Dimensions

  • Housing Dimensions
    2.76 x 1-1/4 x 3.07 in
  • Housing Height
    3.0700 in
  • Housing Length
    2.7600 in
  • Housing Width
    1.2500 in
  • Input Size
    0.3750 in
  • Manufacturer Reducer Size
    631
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    35.9 in-lbs @ 100 rpm
  • Output Size
    0.3750 in
  • Ratio
    1:1
  • Weight
    1.33 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711494189
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711494189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)