Motion
RA1021
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1021 Reducer Size, 1:1 Ratio, Right Output Direction, Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
MI ITEM #00776155
MFR #RA1021
Price$1,572.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1021 Reducer Size, 1:1 Ratio, Right Output Direction, Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
MI ITEM #00776155
MFR #RA1021

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,572.48/each

Specifications

Dimensions

  • Housing Dimensions
    4.26 x 2 x 4.53 in
  • Housing Height
    4.5300 in
  • Housing Length
    4.2600 in
  • Housing Width
    2.0000 in
  • Manufacturer Reducer Size
    1021
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    83.8 in-lbs @ 100 rpm
  • Output Size
    0.6250 in
  • Ratio
    1:1
  • Weight
    3.64 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711494202
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711494202

Overview

Mfr description
RA1021 (OLD# R1021) SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought