Motion
RA1031
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1031 Reducer Size, 1:1 Ratio, Right Output Direction, Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
Mi Item #00776177
MFR #RA1031
Price$1,438.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1031 Reducer Size, 1:1 Ratio, Right Output Direction, Solid Shaft Input, 0.6250 in Output Dia., Solid Shaft Output
Mi Item #00776177
MFR #RA1031

Mfr description
RA1031 (OLD# R1031) SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,438.42/each

Specifications

Dimensions

  • Housing Dimensions
    4.26 x 2 x 4.53 in
  • Housing Height
    4.5300 in
  • Housing Length
    4.2600 in
  • Housing Width
    2.0000 in
  • Manufacturer Reducer Size
    1031
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    83.8 in-lbs @ 100 rpm
  • Output Size
    0.6250 in
  • Ratio
    1:1
  • Weight
    3.75 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711494226
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711494226
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)