1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
EA 445
Adhesive - 1 oz Package, 12 hr Cure Time, Gray color
MI ITEM #
00776203
MFR #
EA 445
Price
$202.28
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Epoxy Adhesives
Epoxy Resins and Adhesives
LOCTITE CORPORATION EA 445
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
EA 445
Adhesive - 1 oz Package, 12 hr Cure Time, Gray color
MI ITEM #
00776203
MFR #
EA 445
Mfr description
209718 21426 FAST CURE MIXER CUPS
No mess
Includes ten 1-oz mixer cups
Temperature range: Up to 180°F
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$202
.28
/each
Add to Cart
Specifications
Dimensions
Package Size
1 oz
Shear Strength
2000 psi
Details
Color
Gray
Cure Time
12 hr
Flammability
Flammable
Operating Temperature Range
Maximum of +180 °F
Package Type
Can
UPC_NO
079340214262
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items