Motion
RA1531
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1531 Reducer Size, 1:1 Ratio, Right Output Direction, Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #00776232
MFR #RA1531
Price$2,619.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1531 Reducer Size, 1:1 Ratio, Right Output Direction, Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
MI ITEM #00776232
MFR #RA1531

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,619.84/each

Specifications

Dimensions

  • Housing Dimensions
    6 x 3 x 6.88 in
  • Housing Height
    6.8800 in
  • Housing Length
    6.0000 in
  • Housing Width
    3.0000 in
  • Manufacturer Reducer Size
    1531
  • Maximum Output RPM
    1750.000 @ 1750 rpm input
  • Maximum Output Torque
    174 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    1:1
  • Weight
    9.27 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711494264
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711494264

Overview

Mfr description
RA1531 (OLD# R1531) SPEED REDUCER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought