Motion
RA1532
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1532 Reducer Size, 2:1 Ratio, Right Output Direction, Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
Mi Item #00776242
MFR #RA1532
Price$3,749.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Right Angle Spiral Bevel Gear Reducer - Spiral Gear Type, 1532 Reducer Size, 2:1 Ratio, Right Output Direction, Solid Shaft Input, 0.7500 in Output Dia., Solid Shaft Output
Mi Item #00776242
MFR #RA1532

Mfr description
RA1532 (OLD# R1532) SPEED REDUCER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,749.71/each

Specifications

Dimensions

  • Housing Dimensions
    6 x 3 x 6.88 in
  • Housing Height
    6.8800 in
  • Housing Length
    6.0000 in
  • Housing Width
    3.0000 in
  • Manufacturer Reducer Size
    1532
  • Maximum Output RPM
    875.000 @ 1750 rpm input
  • Maximum Output Torque
    175 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    2:1
  • Weight
    8.00 lbs

Details

  • Bevel Gear Type
    Spiral
  • Input Type
    Solid Shaft
  • Manufacturer Upc Number
    781711494271
  • Output Direction
    Right
  • Output Type
    Solid Shaft
  • UPC_NO
    781711494271
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)