Overview
Mfr description
1851 STD FLUSH TYPE 5/16HEX13 /32X1/4
Specifications
- Fitting Thread Size1/4 in
- Fitting Thread TypeNS
- Ball CheckWith Ball Check
- Shank Length19/64 in
- Overall Length13/32 in
- Thread Size1/4 in
- Thread TypeNF
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data