Motion
404
Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00776451
MFR #404
Your Price$495.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00776451
MFR #404

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request
Your Price$495.01/each(List $594.01)

Overview

Mfr description
234046 46561 404 QUICK SET 1 LB BO
  • Designed for general maintenance and repair—excellent for bonding rubber, frequently used for rubber O-ring bonding
  • One part
  • Room temperature cure
  • Mil Spec: Mil-A-46050C Type II Class II
  • Commercial item description A-A-3097: Type II Class 2

Specifications

  • Material Comp
    Cyanoacrylate
  • Product Form
    Liquid
  • Package Type
    Bottle
  • Package Size
    1 lb
  • Cure Time
    24 hr
  • Viscosity
    80 cP
  • Color
    Transparent
  • UPC_NO
    079340465619
  • Application
    Bonding plastic, Bonding rubber
  • Fixture Time
    20 sec
  • Weight
    1.15 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text