Motion
TW113A-50 DM5

BOSTON GEAR
TW113A-50 DM5

Inline Speed Reducer - Double Reduction, 50:1 Ratio, Solid Shaft Input Type, 0.5000 in Input Size
Mi Item #00776468
MFR #TW113A-50 DM5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
TW113A-50 DM5

Inline Speed Reducer - Double Reduction, 50:1 Ratio, Solid Shaft Input Type, 0.5000 in Input Size
Mi Item #00776468
MFR #TW113A-50 DM5

Mfr description
TW113A-50 DM5 SPEED REDUCERS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Dimensions
    4 x 5-5/8 x 4-25/32 in
  • Housing Height
    4-25/32 in
  • Housing Length
    4 in
  • Housing Width
    5-5/8 in
  • Input Size
    0.5000 in
  • Manufacturer Reducer Size
    TW113A
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    65 in-lbs @ 1750 rpm
  • Ratio
    50:1
  • Weight
    6.50 lbs

Details

  • Country of Origin
    US
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    42682
  • Manufacturer Upc Number
    781711426821
  • Max Input Horsepower
    0.310 hp @ 1750 rpm
  • Reduction
    Double
  • UPC_NO
    781711426821
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)