Motion
B1611-B
Standard Grease Fitting - 1/8 in Fitting Thread Size, PTF Fitting Thread Type, 10 Per Pack
MI ITEM #00776535
MFR #B1611-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 1/8 in Fitting Thread Size, PTF Fitting Thread Type, 10 Per Pack
MI ITEM #00776535
MFR #B1611-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/8 in
  • Hex Size
    7/16 in
  • Overall Height
    29/32 in
  • Shank Length
    19/64 in
  • Weight
    0.10 lbs

Details

  • Finish
    Zinc
  • Fitting Thread Type
    PTF
  • Includes
    (10) 30° Angle
  • Package Quantity
    10
  • Type
    Standard Grease Fitting

Overview

Mfr description
B1611-B 1611-B IN 10 PACK BLISTE R

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text