Motion
496
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, 24 hr Cure Time
Mi Item #00776560
MFR #496
Price$495.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 lb, Bottle, 24 hr Cure Time
Mi Item #00776560
MFR #496

Mfr description
209747 49661 496 SUPERBONDER 1 LB BO
  • Particularly suited to bonding of metal substrates
  • Mil Spec: Mil-A-46050C Type I Class II
  • Commercial item description A-A-3097: Type I Class 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$495.53/each

Specifications

Dimensions

  • Container Size
    56.7 g, 2 oz
  • Package Size
    1 lb
  • Weight
    1.15 lbs

Details

  • Application
    General Purpose
  • Color
    Transparent
  • Cure Time
    24 hr
  • Package Type
    Bottle
  • Substrate
    Brick, Cinderblock, Glass, Linoleum, Metal, Mirrors, Paper, Plastic, Tile, Wood
  • Type
    Mounting Putty
  • UPC_NO
    079340496613
  • Viscosity
    120 (Cone and Plate) cP, 125 cP, 150 (Brookfield) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)