1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
493
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00776607
MFR #
493
Price
$46.17
/each
Qty
Add to Cart
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 493
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
493
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #
00776607
MFR #
493
Mfr description
234060 49350 493 SUPRBNDR 1 OZ BO
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD
$46
.17
/each
Add to Cart
Specifications
Dimensions
Package Size
1 oz
Weight
0.09 lbs
Details
Color
Transparent
Cure Time
24 hr
Fixture Time
10-30 sec
Material Comp
Methyl
Package Type
Bottle
Product Form
Liquid
UPC_NO
079340493506
Viscosity
2 cP
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items