Motion
B1627-B
Standard Grease Fitting - 1/4 in Fitting Thread Size, PTF Fitting Thread Type, 5 Per Pack
Mi Item #00776609
MFR #B1627-B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 1/4 in Fitting Thread Size, PTF Fitting Thread Type, 5 Per Pack
Mi Item #00776609
MFR #B1627-B

Mfr description
B1627-B 1627-B IN 5 PACK BLISTER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Fitting Thread Size
    1/4 in
  • Hex Size
    9/16 in
  • Overall Height
    7/8 in
  • Shank Length
    27/64 in
  • Weight
    0.20 lbs

Details

  • Finish
    Zinc
  • Fitting Thread Type
    PTF
  • Includes
    (5) Straight
  • Package Quantity
    5
  • Type
    Standard Grease Fitting
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)