Motion
496
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00776627
MFR #496
Price$34.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 1 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00776627
MFR #496

Mfr description
234156 49650 496 SUPERBONDER 1 OZ BO
  • Particularly suited to bonding of metal substrates
  • Mil Spec: Mil-A-46050C Type I Class II
  • Commercial item description A-A-3097: Type I Class 2
In StockIn stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
USD$34.32/each

Specifications

Dimensions

  • Package Size
    1 oz
  • Weight
    0.09 lbs

Details

  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    10-30 sec
  • Material Comp
    Methyl
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340496507
  • Viscosity
    120 (Cone and Plate) cP, 125 cP, 150 (Brookfield) cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)