Motion
495
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #00776662
MFR #495
Price$7.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Super Bonder Cyanoacrylate Adhesive - Transparent, 3 g, Tube, Liquid, 24 hr Cure Time
MI ITEM #00776662
MFR #495

Mfr description
234072 49504 495 SUPRBNDR 3 GR TB
  • Designed to bond rubber, metal and plastic parts with gaps to 0.004”
  • Mil Spec: Mil-A-46050C
  • Commercial item description A-A-3097: Type II Class 1
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.70/each

Specifications

Dimensions

  • Package Size
    3 g
  • Weight
    0.01 lbs

Details

  • Application
    Bonding plastic, Bonding rubber, Repairing
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    5 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Tube
  • Product Form
    Liquid
  • UPC_NO
    079340495043
  • Viscosity
    40 cP

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)