Motion
B1911-B1
Standard Grease Fitting - 10 Per Pack
MI ITEM #00776703
MFR #B1911-B1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Standard Grease Fitting - 10 Per Pack
MI ITEM #00776703
MFR #B1911-B1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    3/8 in
  • Overall Height
    3/4 in
  • Shank Length
    13/64 in
  • Weight
    0.20 lbs, 1.8

Details

  • Includes
    (10) Fittings
  • Manufacturer Upc Number
    098468325216
  • Package Quantity
    10
  • Type
    Standard Grease Fitting

Overview

Mfr description
B1911-B1 1911-B1 IN 10 PACK BLIST
  • Individual blister packaged fittings are great for display or easy storage
  • They contain American standard or metric thread fittings
  • Each unit pack contains 10 fittings unless otherwise noted

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text