Motion
404
Cyanoacrylate Adhesive - Transparent, 1/3 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00776811
MFR #404
Price$55.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Transparent, 1/3 oz, Bottle, Liquid, 24 hr Cure Time
Mi Item #00776811
MFR #404

Mfr description
135465 46551 404 QUICK SET 1/3 OZ BO
  • Designed for general maintenance and repair—excellent for bonding rubber, frequently used for rubber O-ring bonding
  • One part
  • Room temperature cure
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.46/each

Specifications

Dimensions

  • Package Size
    1/3 oz
  • Weight
    0.04 lbs

Details

  • Application
    Bonding plastic, Bonding rubber
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340465510
  • Viscosity
    110 (Brookfield) cP, 80 cP
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)