Specifications
Dimensions
- Length6-3/4 in
- Thread Size1/8 in
- Weight0.20 lbs
Details
- IncludesJaw Coupler
- Manufacturer Upc Number098468107546
- Product TypeGrease Gun Adapters, Extensions & Injector Needles
- TypeRigid Extension with Coupler
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)