Motion
404
Cyanoacrylate Adhesive - Transparent, 4 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00776863
MFR #404
Price$223.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cyanoacrylate Adhesive - Transparent, 4 oz, Bottle, Liquid, 24 hr Cure Time
MI ITEM #00776863
MFR #404

Availability:
In Stock
In stock
Shipping
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Price$223.13/each

Specifications

Dimensions

  • Package Size
    4 oz
  • Weight
    0.30 lbs

Details

  • Application
    Bonding plastic, Bonding rubber
  • Color
    Transparent
  • Cure Time
    24 hr
  • Fixture Time
    20 sec
  • Material Comp
    Cyanoacrylate
  • Package Type
    Bottle
  • Product Form
    Liquid
  • UPC_NO
    079340465480
  • Viscosity
    110 (Brookfield) cP, 80 cP

Overview

Mfr description
234044 46548 404 QUICK SET 4 OZ BO
  • Designed for general maintenance and repair—excellent for bonding rubber, frequently used for rubber O-ring bonding
  • One part
  • Room temperature cure
  • Mil Spec: Mil-A-46050C Type II Class II
  • Commercial item description A-A-3097: Type II Class 2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought